Hex Male-Female Standoff, PK25
- Mfr # 4579-832-S-12
- Zoro # G022963236
product price:Â
$
66.35
/pk of 25, $2.65/ea
Sold in multiples of 5Â pks for
$331.75
Key Features
Material
Steel
Thread Fit Side B
2B
Material Grade/Class
Not Graded
Thread Size Size B
#8-32
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4579-832-S-12
- Zoro #
- G022963236
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Thread Fit Side B
- 2B
- Material Grade/Class
- Not Graded
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Finish
- Zinc-Plated
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Size B
- #8-32
- Wire Rope Length
- 1 1/8 in
- Body Length
- 3/4 in
- Hex Width
- 5/16 in
- Thread Size Side A
- #8-32
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 3/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.