Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4534-632-N
- Zoro # G522963408
product price:Â
$
7.95
/pk of 25, $0.32/ea
Sold in multiples of 42Â pks for
$333.90
Key Features
Thread Type
Coarse
Thread Fit Side A
2A
Thread Style
Partially Threaded
Standoff Type
Male-Female Standoff
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4534-632-N
- Zoro #
- G522963408
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Material
- Nylon
- Item
- Hex Male-Female Standoff
- Material Grade/Class
- 6/6
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 1/2 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 3/4 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.