Hex Male-Female Standoff, PK25
- Mfr # 4552-632-SS
- Zoro # G822964549
product price:Â
$
55.95
/pk of 25, $2.24/ea
Sold in multiples of 6Â pks for
$335.70
Key Features
System of Measurement
Inch
Thread Fit Side B
2B
Thread Gender Side A
Male
Thread Type
Coarse
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4552-632-SS
- Zoro #
- G822964549
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Direction
- Right Hand
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Body Length
- 1 5/8 in
- Wire Rope Length
- 1 7/8 in
- Hex Width
- 1/4 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Hex Male-Female Standoff, Overall Length 1 7/8 in, Body Length 1 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.