Hex Male-Female Standoff, PK25
- Mfr # 4554-632-AL-7
- Zoro # G922961943
product price:Â
$
32.99
/pk of 25, $1.32/ea
Sold in multiples of 10Â pks for
$329.90
Key Features
Thread Gender Side A
Male
Shape
Hex
Finish
Alodine
Body Length
1 3/4 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4554-632-AL-7
- Zoro #
- G922961943
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Shape
- Hex
- Finish
- Alodine
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1 3/4 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 2 in
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Male-Female Standoff, Overall Length 2 in, Body Length 1 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.