Hex Male-Female Standoff, PK25
- Mfr # 4506-440-SS-20
- Zoro # G422963638
product price:Â
$
19.65
/pk of 25, $0.79/ea
Sold in multiples of 17Â pks for
$334.05
Key Features
System of Measurement
Inch
Material Grade/Class
18-8
Shape
Hex
Thread Gender Side A
Male
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4506-440-SS-20
- Zoro #
- G422963638
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Body Length
- 9/16 in
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Male-Female Standoff, Overall Length 3/4 in, Body Length 9/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.