Hex Male-Female Standoff, PK25
- Mfr # 4554-632-S-12
- Zoro # G522964726
product price:Â
$
19.99
/pk of 25, $0.80/ea
Sold in multiples of 17Â pks for
$339.83
Key Features
Thread Gender Side A
Male
Thread Size Side A
#6-32
Standoff Type
Male-Female Standoff
Material
Steel
Wire Rope Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4554-632-S-12
- Zoro #
- G522964726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 2 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Body Length
- 1 3/4 in
- Overall Length
- 2 in
- Length
- 2 in
Details
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Material
- Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Thread Fit Side A
- 2A
- Shape
- Hex
- Shell Material
- Steel
Description
Hex Male-Female Standoff, Overall Length 2 in, Body Length 1 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.