Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4659-1032-SS
- Zoro # G722962805
product price:Â
$
518.99
/pk of 25, $20.76/ea
Free Shipping & Returns
Key Features
Thread Size Size B
#10-32
System of Measurement
Inch
Material Grade/Class
18-8
Thread Gender Side A
Male
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4659-1032-SS
- Zoro #
- G722962805
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Thread Gender Side B
- Female
- Thread Type
- Fine
- Thread Fit Side B
- 2B
- Finish
- Plain
- Shape
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Wire Rope Length
- 4 1/8 in
- Body Length
- 3 3/4 in
- Thread Size Side A
- #10-32
- Overall Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Hex Male-Female Standoff, Overall Length 4 1/8 in, Body Length 3 3/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.