Hex Male-Female Standoff, PK25
- Mfr # 4689-1032-S-12
- Zoro # G422962600
product price:Â
$
179.99
/pk of 25, $7.20/ea
Sold in multiples of 2Â pks for
$359.98
Free Shipping & Returns
Key Features
Thread Gender Side A
Male
Shape
Hex
Thread Type
Fine
Thread Style
Partially Threaded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4689-1032-S-12
- Zoro #
- G422962600
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Shape
- Hex
- Thread Type
- Fine
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Material
- Steel
- Thread Fit Side B
- 2B
- Finish
- Zinc-Plated
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 7/8 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 1/2 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Hex Male-Female Standoff, Overall Length 1 7/8 in, Body Length 1 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.