Hex Male-Female Standoff, PK25
- Mfr # 4559-832-SS
- Zoro # G822963955
product price:Â
$
94.75
/pk of 25, $3.79/ea
Sold in multiples of 4Â pks for
$379.00
Key Features
Material
Stainless Steel
Wire Rope Length
2 1/2 in
Material Grade/Class
18-8
Thread Direction
Right Hand
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4559-832-SS
- Zoro #
- G822963955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 1/2 in
- Hex Width
- 1/4 in
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Body Length
- 2 1/8 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Details
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Finish
- Plain
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Style
- Partially Threaded
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.