Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4560-632-SS
- Zoro # G922962445
product price:Â
$
114.99
/pk of 25, $4.60/ea
Sold in multiples of 3Â pks for
$344.97
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Standoff Type
Male-Female Standoff
Material
Stainless Steel
Material Grade/Class
18-8
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4560-632-SS
- Zoro #
- G922962445
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Shape
- Hex
- Thread Fit Side B
- 2B
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 2 1/2 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 2 1/4 in
- Overall Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Male-Female Standoff, Overall Length 2 1/2 in, Body Length 2 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.