Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4538-632-AL-7
- Zoro # G322962052
product price:Â
$
8.35
/pk of 25, $0.33/ea
Sold in multiples of 40Â pks for
$334.00
Key Features
Hex Width
1/4 in
Shape
Hex
Thread Fit Side A
2A
Material Grade/Class
2011-T3
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4538-632-AL-7
- Zoro #
- G322962052
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Material
- Aluminum
- Thread Type
- Coarse
- System of Measurement
- Inch
- Finish
- Alodine
- Standoff Type
- Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 1/4 in
- Wire Rope Length
- 1 in
- Body Length
- 3/4 in
- Thread Size Size B
- #6-32
- Thread Size Side A
- #6-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.