Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4560-832-SS
- Zoro # G822961838
product price:Â
$
117.99
/pk of 25, $4.72/ea
Sold in multiples of 3Â pks for
$353.97
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Gender Side A
Male
Thread Gender Side B
Female
Thread Size Size B
#8-32
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4560-832-SS
- Zoro #
- G822961838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 2 5/8 in
- Body Length
- 2 1/4 in
- Overall Length
- 2 5/8 in
- Length
- 2 5/8 in
Details
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 2 5/8 in, Body Length 2 1/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.