Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2065-256-N
- Zoro # G823943017
product price:Â
$
83.15
/pk of 25, $3.33/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
3/16 in
System of Measurement
Inch
Material Grade/Class
6/6
Thread Style
Partially Threaded
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2065-256-N
- Zoro #
- G823943017
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Material
- Nylon
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 3/16 in
- Overall Length
- 1 in
- Body Length
- 1 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.