Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4570-632-AL
- Zoro # G922962896
product price:Â
$
93.15
/pk of 25, $3.73/ea
Sold in multiples of 4Â pks for
$372.60
Key Features
Shape
Hex
Wire Rope Length
4 1/4 in
Thread Fit Side B
2B
Finish
Plain
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4570-632-AL
- Zoro #
- G922962896
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side B
- 2B
- Finish
- Plain
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Material
- Aluminum
- Thread Direction
- Right Hand
- Material Grade/Class
- 2011-T3
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 4 1/4 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Body Length
- 4 in
- Thread Size Size B
- #6-32
- Overall Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Hex Male-Female Standoff, Overall Length 4 1/4 in, Body Length 4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.