Hex Male-Female Standoff, PK25
- Mfr # 4568-440-SS
- Zoro # G922963787
product price:Â
$
151.99
/pk of 25, $6.08/ea
Sold in multiples of 3Â pks for
$455.97
Free Shipping & Returns
Key Features
Thread Gender Side A
Male
Finish
Plain
Thread Fit Side B
2B
Thread Style
Partially Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4568-440-SS
- Zoro #
- G922963787
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Finish
- Plain
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Material
- Stainless Steel
- Shape
- Hex
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #4-40
- Wire Rope Length
- 3 11/16 in
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Body Length
- 3 1/2 in
- Overall Length
- 3 11/16 in
- Length
- 3 11/16 in
Description
Hex Male-Female Standoff, Overall Length 3 11/16 in, Body Length 3 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.