Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4570-632-SS
- Zoro # G022963069
product price:Â
$
109.99
/pk of 25, $4.40/ea
Sold in multiples of 3Â pks for
$329.97
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Size Side A
#6-32
Thread Type
Coarse
Material Grade/Class
18-8
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4570-632-SS
- Zoro #
- G022963069
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Shape
- Hex
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Material
- Stainless Steel
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #6-32
- Wire Rope Length
- 4 1/4 in
- Thread Size Size B
- #6-32
- Body Length
- 4 in
- Hex Width
- 1/4 in
- Overall Length
- 4 1/4 in
- Length
- 4 1/4 in
Description
Hex Male-Female Standoff, Overall Length 4 1/4 in, Body Length 4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.