Hex Male-Female Standoff, PK25
- Mfr # 4581-1032-AL
- Zoro # G722963338
product price:Â
$
22.55
/pk of 25, $0.90/ea
Sold in multiples of 15Â pks for
$338.25
Key Features
Thread Gender Side A
Male
Material Grade/Class
2011-T3
Hex Width
5/16 in
Thread Fit Side B
2B
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4581-1032-AL
- Zoro #
- G722963338
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Material Grade/Class
- 2011-T3
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material
- Aluminum
- Thread Type
- Fine
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Hex Width
- 5/16 in
- Body Length
- 7/8 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 1 1/4 in
- Thread Size Side A
- #10-32
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 7/8 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.