Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4612-1032-SS
- Zoro # G222962145
product price:Â
$
427.99
/pk of 25, $17.12/ea
Free Shipping & Returns
Key Features
Thread Gender Side B
Female
Thread Gender Side A
Male
Thread Size Side A
#10-32
Thread Style
Partially Threaded
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4612-1032-SS
- Zoro #
- G222962145
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thread Type
- Fine
- Shape
- Hex
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Body Length
- 4 1/4 in
- Overall Length
- 4 5/8 in
- Hex Width
- 5/16 in
- Wire Rope Length
- 4 5/8 in
- Length
- 4 5/8 in
Description
Hex Male-Female Standoff, Overall Length 4 5/8 in, Body Length 4 1/4 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.