Hex Female Standoff, PK25
- Mfr # 2378-3716-SS
- Zoro # G423943110
product price:Â
$
416.99
/pk of 25, $16.68/ea
Free Shipping & Returns
Key Features
Finish
Plain
Thread Style
Fully Threaded
Standoff Type
Female-Female Standoff
Shape
Hex
Hex Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2378-3716-SS
- Zoro #
- G423943110
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Material Grade/Class
- 18-8
- Item
- Hex Female Standoff
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 5/8 in
- Body Length
- 7/8 in
- Thread Size Side A
- 3/8"-16
- Overall Length
- 7/8 in
- Thread Size Size B
- 3/8"-16
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Female Standoff, Overall Length 7/8 in, Body Length 7/8 in, Hex Width 5/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.