Hex Female Standoff, PK25
- Mfr # 2187-1032-S-12
- Zoro # G722964083
product price:Â
$
127.99
/pk of 25, $5.12/ea
Sold in multiples of 3Â pks for
$383.97
Free Shipping & Returns
Key Features
Thread Size Size B
#10-32
Hex Width
5/16 in
Body Length
1 1/2 in
Material Grade/Class
Not Graded
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2187-1032-S-12
- Zoro #
- G722964083
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #10-32
- Hex Width
- 5/16 in
- Body Length
- 1 1/2 in
- Thread Size Side A
- #10-32
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Material Grade/Class
- Not Graded
- Thread Gender Side A
- Female
- Shape
- Hex
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- Thread Type
- Fine
- Finish
- Zinc-Plated
- Thread Direction
- Right Hand
- Material
- Steel
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Item
- Hex Female Standoff
- Shell Material
- Steel
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 5/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.