Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4624-1032-AL
- Zoro # G522964665
product price:Â
$
60.55
/pk of 25, $2.42/ea
Sold in multiples of 6Â pks for
$363.30
Key Features
System of Measurement
Inch
Thread Size Size B
#10-32
Shape
Hex
Thread Size Side A
#10-32
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4624-1032-AL
- Zoro #
- G522964665
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Body Length
- 1/2 in
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Material
- Aluminum
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2A
- Finish
- Plain
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Material Grade/Class
- 2011-T3
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.