Hex Male-Female Standoff, PK25
- Mfr # 4500T-256-N
- Zoro # G322963462
product price:Â
$
57.19
/pk of 25, $2.29/ea
Sold in multiples of 6Â pks for
$343.14
Key Features
Wire Rope Length
3/8 in
Material
Nylon
Thread Size Side A
#2-56
Thread Style
Partially Threaded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4500T-256-N
- Zoro #
- G322963462
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3/8 in
- Thread Size Side A
- #2-56
- Body Length
- 7/32 in
- Thread Size Size B
- #2-56
- Hex Width
- 3/16 in
- Overall Length
- 3/8 in
- Length
- 3/8 in
Details
- Material
- Nylon
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Nylon
Description
Hex Male-Female Standoff, Overall Length 3/8 in, Body Length 7/32 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.