Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4626-1032-SS
- Zoro # G822963238
product price:Â
$
149.99
/pk of 25, $6.00/ea
Sold in multiples of 3Â pks for
$449.97
Free Shipping & Returns
Key Features
Standoff Type
Male-Female Standoff
System of Measurement
Inch
Thread Gender Side B
Female
Body Length
5/8 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4626-1032-SS
- Zoro #
- G822963238
- UPC #
- -
- Country of Origin
- United States
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Material
- Stainless Steel
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Finish
- Plain
- Item
- Hex Male-Female Standoff
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Type
- Fine
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 5/8 in
- Wire Rope Length
- 1 in
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Thread Size Size B
- #10-32
- Overall Length
- 1 in
- Length
- 1 in
Description
Hex Male-Female Standoff, Overall Length 1 in, Body Length 5/8 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.