Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4632-1032-SS-20
- Zoro # G422962402
product price:Â
$
530.99
/pk of 25, $21.24/ea
Free Shipping & Returns
Key Features
Thread Size Size B
#10-32
Thread Style
Partially Threaded
Standoff Type
Male-Female Standoff
Finish
Passivated
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4632-1032-SS-20
- Zoro #
- G422962402
- UPC #
- -
- Country of Origin
- United States
- Item
- Hex Male-Female Standoff
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Type
- Fine
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Wire Rope Length
- 1 3/8 in
- Body Length
- 1 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Male-Female Standoff, Overall Length 1 3/8 in, Body Length 1 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.