Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4635-1032-AL
- Zoro # G522963187
product price:Â
$
29.25
/pk of 25, $1.17/ea
Sold in multiples of 12Â pks for
$351.00
Key Features
Wire Rope Length
1 9/16 in
Thread Size Size B
#10-32
Thread Fit Side A
2A
Thread Style
Partially Threaded
Thread Size Side A
#10-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4635-1032-AL
- Zoro #
- G522963187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 9/16 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Body Length
- 1 3/16 in
- Hex Width
- 3/8 in
- Overall Length
- 1 9/16 in
- Length
- 1 9/16 in
Details
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Finish
- Plain
- Shape
- Hex
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Type
- Fine
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- 2011-T3
- Material
- Aluminum
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 1 9/16 in, Body Length 1 3/16 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.