Hex Male-Female Standoff, PK25
- Mfr # 4636-632-SS
- Zoro # G422964543
product price:Â
$
192.99
/pk of 25, $7.72/ea
Sold in multiples of 2Â pks for
$385.98
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Thread Style
Partially Threaded
Material Grade/Class
18-8
Wire Rope Length
1 1/2 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4636-632-SS
- Zoro #
- G422964543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 1/2 in
- Body Length
- 1 1/4 in
- Hex Width
- 3/8 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Gender Side B
- Female
- Shape
- Hex
- Material
- Stainless Steel
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Item
- Hex Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.