Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4641-1032-AL-24
- Zoro # G522963613
product price:Â
$
110.99
/pk of 25, $4.44/ea
Sold in multiples of 3Â pks for
$332.97
Free Shipping & Returns
Key Features
Thread Gender Side A
Male
Thread Style
Partially Threaded
Standoff Type
Male-Female Standoff
Thread Fit Side A
2A
Wire Rope Length
1 15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4641-1032-AL-24
- Zoro #
- G522963613
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Material
- Aluminum
- Finish
- Black Anodized
- System of Measurement
- Inch
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 1 15/16 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Body Length
- 1 9/16 in
- Hex Width
- 3/8 in
- Overall Length
- 1 15/16 in
- Length
- 1 15/16 in
Description
Hex Male-Female Standoff, Overall Length 1 15/16 in, Body Length 1 9/16 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Black Anodized, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.