Hex Male-Female Standoff, PK25
- Mfr # 4648-1032-S-12
- Zoro # G822964891
product price:Â
$
31.29
/pk of 25, $1.25/ea
Sold in multiples of 11Â pks for
$344.19
Key Features
Thread Type
Fine
System of Measurement
Inch
Thread Fit Side A
2A
Shape
Hex
Finish
Zinc-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4648-1032-S-12
- Zoro #
- G822964891
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Fine
- Item
- Hex Male-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2A
- Shape
- Hex
- Finish
- Zinc-Plated
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Material Grade/Class
- Not Graded
- Thread Fit Side B
- 2B
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- #10-32
- Wire Rope Length
- 2 3/8 in
- Body Length
- 2 in
- Thread Size Size B
- #10-32
- Hex Width
- 3/8 in
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Hex Male-Female Standoff, Overall Length 2 3/8 in, Body Length 2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.