Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1604-256-N
- Zoro # G123943021
product price:Â
$
131.99
/pk of 25, $5.28/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Outside Diameter
1/8 in
Thread Fit Side A
2B
System of Measurement
Inch
Material Grade/Class
6/6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1604-256-N
- Zoro #
- G123943021
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Thread Gender Side B
- Female
- Shape
- Round
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Material
- Nylon
- Thread Gender Side A
- Female
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Outside Diameter
- 1/8 in
- Thread Size Side A
- #2-56
- Overall Length
- 3/8 in
- Thread Size Size B
- #2-56
- Body Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Round Female Standoffs, Overall Length 3/8 in, Body Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.