Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2283-832-AL-9
- Zoro # G322964315
product price:Â
$
384.99
/pk of 25, $15.40/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Thread Gender Side A
Female
Thread Style
Partially Threaded
Finish
Alodine
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2283-832-AL-9
- Zoro #
- G322964315
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Thread Gender Side A
- Female
- Thread Style
- Partially Threaded
- Finish
- Alodine
- Thread Gender Side B
- Female
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- Item
- Hex Female Standoff
- Thread Direction
- Right Hand
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Wire Rope Length
- 6 1/4 in
- Hex Width
- 3/8 in
- Body Length
- 6 1/4 in
- Overall Length
- 6 1/4 in
- Length
- 6 1/4 in
Description
Hex Female Standoff, Overall Length 6 1/4 in, Body Length 6 1/4 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.