Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4675-2520-SS
- Zoro # G922961806
product price:Â
$
244.99
/pk of 25, $9.80/ea
Sold in multiples of 2Â pks for
$489.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Stainless Steel
Standoff Type
Male-Female Standoff
Thread Fit Side B
2B
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4675-2520-SS
- Zoro #
- G922961806
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Stainless Steel
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Thread Direction
- Right Hand
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Material Grade/Class
- 18-8
- Thread Type
- Coarse
- Shape
- Hex
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 1/2 in
- Thread Size Size B
- 1/4"-20
- Thread Size Side A
- 1/4"-20
- Wire Rope Length
- 1 1/8 in
- Body Length
- 5/8 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Male-Female Standoff, Overall Length 1 1/8 in, Body Length 5/8 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.