Hex Male-Female Standoff, PK25
- Mfr # 4500-256-SS
- Zoro # G722963666
product price:Â
$
16.29
/pk of 25, $0.65/ea
Sold in multiples of 21Â pks for
$342.09
Key Features
Thread Gender Side B
Female
Hex Width
3/16 in
Thread Type
Coarse
Thread Gender Side A
Male
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4500-256-SS
- Zoro #
- G722963666
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Standoff Type
- Male-Female Standoff
- Finish
- Plain
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Wire Rope Length
- 11/32 in
- Body Length
- 3/16 in
- Overall Length
- 11/32 in
- Length
- 11/32 in
Description
Hex Male-Female Standoff, Overall Length 11/32 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.