Hex Male-Female Standoff, PK25
- Mfr # 4677-2520-SS
- Zoro # G922963145
product price:Â
$
257.99
/pk of 25, $10.32/ea
Sold in multiples of 2Â pks for
$515.98
Free Shipping & Returns
Key Features
Body Length
3/4 in
Thread Size Side A
1/4"-20
Standoff Type
Male-Female Standoff
Hex Width
1/2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4677-2520-SS
- Zoro #
- G922963145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 3/4 in
- Thread Size Side A
- 1/4"-20
- Hex Width
- 1/2 in
- Wire Rope Length
- 1 1/4 in
- Thread Size Size B
- 1/4"-20
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Item
- Hex Male-Female Standoff
- Standoff Type
- Male-Female Standoff
- System of Measurement
- Inch
- Material
- Stainless Steel
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Finish
- Plain
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Gender Side A
- Male
- Shell Material
- Stainless Steel
Description
Hex Male-Female Standoff, Overall Length 1 1/4 in, Body Length 3/4 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.