Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4681-2520-S
- Zoro # G622963599
product price:Â
$
125.99
/pk of 25, $5.04/ea
Sold in multiples of 3Â pks for
$377.97
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thread Direction
Right Hand
Thread Gender Side A
Male
Thread Style
Partially Threaded
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4681-2520-S
- Zoro #
- G622963599
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Thread Style
- Partially Threaded
- Shape
- Hex
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Material
- Steel
- Standoff Type
- Male-Female Standoff
- Material Grade/Class
- Not Graded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size Side A
- 1/4"-20
- Thread Size Size B
- 1/4"-20
- Body Length
- 1 in
- Hex Width
- 1/2 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Male-Female Standoff, Overall Length 1 1/2 in, Body Length 1 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.