Hex Female Standoff, PK25
- Mfr # 2321-2520-N
- Zoro # G922963435
product price:Â
$
192.99
/pk of 25, $7.72/ea
Sold in multiples of 2Â pks for
$385.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Hex Width
1/2 in
Material Grade/Class
6/6
Thread Gender Side A
Female
Thread Size Side A
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2321-2520-N
- Zoro #
- G922963435
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Item
- Hex Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 1/2 in
- Thread Size Side A
- 1/4"-20
- Thread Size Size B
- 1/4"-20
- Body Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Hex Female Standoff, Overall Length 1 1/2 in, Body Length 1 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.