Hex Male-Female Standoff, PK25
- Mfr # 4689-2520-S
- Zoro # G822962385
product price:Â
$
121.99
/pk of 25, $4.88/ea
Sold in multiples of 3Â pks for
$365.97
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Thread Type
Coarse
Hex Width
1/2 in
Thread Fit Side A
2A
Standoff Type
Male-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4689-2520-S
- Zoro #
- G822962385
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Shape
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Width
- 1/2 in
- Body Length
- 1 1/2 in
- Thread Size Side A
- 1/4"-20
- Wire Rope Length
- 2 in
- Thread Size Size B
- 1/4"-20
- Overall Length
- 2 in
- Length
- 2 in
Description
Hex Male-Female Standoff, Overall Length 2 in, Body Length 1 1/2 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.