Hex Male-Female Standoff, PK25
- Mfr # 4705-1032-SS
- Zoro # G022962529
product price:Â
$
456.99
/pk of 25, $18.28/ea
Free Shipping & Returns
Key Features
Thread Gender Side A
Male
Thread Size Side A
#10-32
Shape
Hex
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4705-1032-SS
- Zoro #
- G022962529
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Male
- Shape
- Hex
- System of Measurement
- Inch
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Thread Fit Side B
- 2B
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #10-32
- Body Length
- 3 in
- Hex Width
- 1/2 in
- Thread Size Size B
- #10-32
- Wire Rope Length
- 3 3/8 in
- Overall Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Hex Male-Female Standoff, Overall Length 3 3/8 in, Body Length 3 in, Hex Width 1/2 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.