Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Jack Screw, PK25
- Mfr # 4750-6
- Zoro # G422964840
product price:Â
$
8.75
/pk of 25, $0.35/ea
Sold in multiples of 38Â pks for
$332.50
Key Features
Thread Style
Partially Threaded
Thread Size Size B
#4-40
Thread Type
Coarse
System of Measurement
Inch
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4750-6
- Zoro #
- G422964840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Wire Rope Length
- 11/16 in
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Body Length
- 3/16 in
- Overall Length
- 11/16 in
- Length
- 11/16 in
Details
- Thread Style
- Partially Threaded
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Standoff Type
- Male-Female Standoff
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Item
- Jack Screw
- Material
- Steel
- Material Grade/Class
- Not Graded
- Shape
- Hex
- Shell Material
- Steel
Description
Jack Screw, Overall Length 11/16 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.