Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Jack Screw, PK25
- Mfr # 4750-10
- Zoro # G622962530
product price:Â
$
34.65
/pk of 25, $1.39/ea
Sold in multiples of 10Â pks for
$346.50
Key Features
Thread Direction
Right Hand
Thread Size Side A
#4-40
Hex Width
3/16 in
Thread Fit Side B
2B
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4750-10
- Zoro #
- G622962530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 3/16 in
- Wire Rope Length
- 15/16 in
- Body Length
- 3/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Item
- Jack Screw
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Material Grade/Class
- Not Graded
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Shape
- Hex
- Shell Material
- Steel
Description
Jack Screw, Overall Length 15/16 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.