Jack Screw, PK25
- Mfr # 4750-7
- Zoro # G022962765
product price:Â
$
10.45
/pk of 25, $0.42/ea
Sold in multiples of 32Â pks for
$334.40
Key Features
Hex Width
3/16 in
Thread Size Side A
#4-40
System of Measurement
Inch
Wire Rope Length
3/4 in
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4750-7
- Zoro #
- G022962765
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 3/4 in
- Body Length
- 3/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 3/4 in
- Length
- 3/4 in
Details
- System of Measurement
- Inch
- Item
- Jack Screw
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Material Grade/Class
- Not Graded
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Material
- Steel
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Shape
- Hex
- Shell Material
- Steel
Description
Jack Screw, Overall Length 3/4 in, Body Length 3/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.