Round Female Standoffs, PK25
- Mfr # 1602-256-N
- Zoro # G523943102
product price:Â
$
35.35
/pk of 25, $1.41/ea
Key Features
Thread Size Side A
#2-56
Thread Type
Coarse
Material Grade/Class
6/6
Thread Direction
Right Hand
Overall Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1602-256-N
- Zoro #
- G523943102
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Item
- Round Female Standoffs
- Material Grade/Class
- 6/6
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Material
- Nylon
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Shape
- Round
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Side A
- #2-56
- Overall Length
- 1/4 in
- Thread Size Size B
- #2-56
- Outside Diameter
- 1/8 in
- Body Length
- 1/4 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.