Round Male-Female Standoff, PK25
- Mfr # 4075-1032-SS
- Zoro # G922964593
product price:Â
$
110.99
/pk of 25, $4.44/ea
Sold in multiples of 3Â pks for
$332.97
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Material Grade/Class
18-8
Thread Fit Side A
2A
Wire Rope Length
7/8 in
Body Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4075-1032-SS
- Zoro #
- G922964593
- UPC #
- -
- Country of Origin
- United States
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Standoff Type
- Male-Female Standoff
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Finish
- Plain
- Material
- Stainless Steel
- Item
- Round Male-Female Standoff
- Shape
- Round
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 7/8 in
- Body Length
- 1/2 in
- Thread Size Side A
- #10-32
- Thread Size Size B
- #10-32
- Outside Diameter
- 5/16 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Description
Round Male-Female Standoff, Overall Length 7/8 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 5/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.