Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1603-256-AL
- Zoro # G722964014
product price:Â
$
9.59
/pk of 25, $0.38/ea
Sold in multiples of 35Â pks for
$335.65
Key Features
Shape
Round
Thread Gender Side B
Female
Outside Diameter
1/8 in
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1603-256-AL
- Zoro #
- G722964014
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 1/8 in
- Body Length
- 5/16 in
- Wire Rope Length
- 5/16 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Overall Length
- 5/16 in
- Length
- 5/16 in
Details
- Shape
- Round
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Grade/Class
- 6061
- Material
- Aluminum
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Shell Material
- Aluminum
Description
Round Female Standoffs, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.