Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1679-440-SS
- Zoro # G122964348
product price:Â
$
43.39
/pk of 25, $1.74/ea
Sold in multiples of 8Â pks for
$347.12
Key Features
Standoff Type
Female-Female Standoff
Thread Size Size B
#4-40
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1679-440-SS
- Zoro #
- G122964348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Body Length
- 3/16 in
- Outside Diameter
- 1/4 in
- Wire Rope Length
- 3/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 3/16 in
- Length
- 3/16 in
Details
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 18-8
- Thread Style
- Fully Threaded
- Finish
- Plain
- Thread Gender Side A
- Female
- Thread Fit Side A
- 2B
- Shape
- Round
- Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Gender Side B
- Female
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 3/16 in, Body Length 3/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.