Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1631-256-AL
- Zoro # G022962819
product price:Â
$
22.95
/pk of 25, $0.92/ea
Sold in multiples of 15Â pks for
$344.25
Key Features
Body Length
1/8 in
System of Measurement
Inch
Wire Rope Length
1/8 in
Shape
Round
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1631-256-AL
- Zoro #
- G022962819
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shape
- Round
- Material
- Aluminum
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Finish
- Plain
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Item
- Round Female Standoffs
- Material Grade/Class
- 6061
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1/8 in
- Wire Rope Length
- 1/8 in
- Thread Size Side A
- #2-56
- Thread Size Size B
- #2-56
- Outside Diameter
- 3/16 in
- Overall Length
- 1/8 in
- Length
- 1/8 in
Description
Round Female Standoffs, Overall Length 1/8 in, Body Length 1/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.