Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1680-440-N
- Zoro # G323942817
product price:Â
$
20.65
/pk of 25, $0.83/ea
Key Features
Overall Length
1/4 in
Material
Nylon
System of Measurement
Inch
Body Length
1/4 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1680-440-N
- Zoro #
- G323942817
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- System of Measurement
- Inch
- Shape
- Round
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6/6
- Item
- Round Female Standoffs
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 1/4 in
- Body Length
- 1/4 in
- Thread Size Side A
- #4-40
- Outside Diameter
- 1/4 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Round Female Standoffs, Overall Length 1/4 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.