Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1632-256-N
- Zoro # G322962830
product price:Â
$
82.25
/pk of 25, $3.29/ea
Sold in multiples of 5Â pks for
$411.25
Key Features
Thread Style
Fully Threaded
Shape
Round
Outside Diameter
3/16 in
Thread Fit Side A
2B
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1632-256-N
- Zoro #
- G322962830
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 3/16 in
- Body Length
- 3/16 in
- Wire Rope Length
- 3/16 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Overall Length
- 3/16 in
- Length
- 3/16 in
Details
- Thread Style
- Fully Threaded
- Item
- Round Female Standoffs
- Shape
- Round
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Female
- Material
- Nylon
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 3/16 in, Body Length 3/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.