Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1632-440-SS
- Zoro # G222963784
product price:Â
$
58.85
/pk of 25, $2.35/ea
Sold in multiples of 6Â pks for
$353.10
Key Features
Thread Gender Side A
Female
Wire Rope Length
3/16 in
Thread Type
Coarse
Material Grade/Class
18-8
Body Length
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1632-440-SS
- Zoro #
- G222963784
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Standoff Type
- Female-Female Standoff
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Finish
- Plain
- Item
- Round Female Standoffs
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Shape
- Round
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 3/16 in
- Body Length
- 3/16 in
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 3/16 in
- Length
- 3/16 in
Description
Round Female Standoffs, Overall Length 3/16 in, Body Length 3/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.