Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1773-632-N
- Zoro # G923942897
product price:Â
$
97.79
/pk of 25, $3.91/ea
Key Features
Thread Gender Side B
Female
Outside Diameter
5/16 in
Standoff Type
Female-Female Standoff
Body Length
1 7/8 in
Thread Gender Side A
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1773-632-N
- Zoro #
- G923942897
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Item
- Round Female Standoffs
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Shape
- Round
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Material
- Nylon
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Outside Diameter
- 5/16 in
- Body Length
- 1 7/8 in
- Overall Length
- 1 7/8 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Round Female Standoffs, Overall Length 1 7/8 in, Body Length 1 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 5/16 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.