Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1645-440-AL
- Zoro # G022962512
product price:Â
$
17.15
/pk of 25, $0.69/ea
Sold in multiples of 20Â pks for
$343.00
Key Features
System of Measurement
Inch
Thread Fit Side A
2B
Thread Direction
Right Hand
Shape
Round
Thread Size Size B
#4-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1645-440-AL
- Zoro #
- G022962512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #4-40
- Thread Size Side A
- #4-40
- Outside Diameter
- 3/16 in
- Wire Rope Length
- 1 in
- Body Length
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Details
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Thread Direction
- Right Hand
- Shape
- Round
- Standoff Type
- Female-Female Standoff
- Item
- Round Female Standoffs
- Thread Type
- Coarse
- Material
- Aluminum
- Thread Gender Side A
- Female
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Gender Side B
- Female
- Material Grade/Class
- 6061
- Shell Material
- Aluminum
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.